Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649796

MPN #: 7307

Greenlee 7307 Slug-Splitter Sc Knockout Punch Kit

Product Description
Greenlee 7307 Slug-Splitter Sc Knockout Punch Kit

Features:
  • Slug-Splitter SC (Self Centering) knockout punches with capacities up through 10 gauge (3.5 mm) stainless steel. Refer to individual punch capacity ratings
  • Self-centering punch aligns itself on pilot hole. (Slug-Splitter SC)
  • No need to draw crosshairs or line up die alignment marks. (Slug-Splitter SC)
Includes:
  • 28154 1/2 Inch Conduit Size Punch, 28155 1/2 Inch Conduit Size Die, 28156 3/4 Inch Conduit Size Punch, 28157 3/4 Inch Conduit Size Die, 36490 1-7/32 Inch Punch Oil Tight,36489 1-7/32 Inch Die Oil Tight, 28158 1.000 Inch Conduit Size Punch, 28159 1.000 Inch Conduit Size Die, 28160 1-1/4 Inch Conduit Size Punch, 28161 1-1/4 Inch Conduit Size Die, 28162 1-1/2 Inch Conduit Size Punch, 28163 1-1/2 Inch Conduit Size Die, 28165 2.000 Inch Conduit Size Punch, 28166 2.000 Inch Conduit Size Die, 29451 7/16 Inch x 4-1/4 Inch Draw Stud, 29452 3/4 Inch x 5-1/2 Inch Draw Stud, 29529 Metal Case
PRICE
$1,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Conduit Size1/2 in to 2 in

Product Details

TypeHydraulic
Contents(7) Punch, (7) Die, (2) Draw Stud
Material10 ga Stainless Steel
DescriptionSlug-Splitter Sc Knockout Punch Kit
Manufacturers Part Number7307
For Use WithFor Use With - Quick Draw®, Quick Draw 90®
Product TypePunch Driver Kit
BrandGreenlee