Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649770

MPN #: 7304

Greenlee 7304 Standard Round Knockout Punch Kit, 2-1/2"x4"

Product Description
Greenlee 7304 Standard Round Knockout Punch Kit, 2-1/2"x4"

Features:
  • Fast, easy and simple to operate
  • Compact design for field use on construction sites and maintenance jobs
  • Punches 10 times faster than wrench method
  • Will also drive 751 Cable Cutter head
  • Can be used with most standard round Slug-Buster and Slug-Splitter SC punches (not 1/2IN, 9/16 IN, 5/8 IN)
  • Can be used with non-round punches (adapter may be required)
  • 3-foot hose
  • Powerful 11-ton hydraulic ram
Includes:
  • 1429AV 2-1/2" Conduit Size Punch, Hole Size: 2-7/8"
  • 1430AV 2-1/2" Conduit Size Die, Hole Size: 2-7/8"
  • 1431AV 3" Conduit Size Punch, Hole Size: 3-1/2"
  • 1432AV 3" Conduit Size Die, Hole Size: 3-1/2"
  • 2982AV 3-1/2" Conduit Size Punch, Hole Size: 4"
  • 2981AV 3-1/2" Conduit Size Die, Hole Size: 4"
  • 2984AV 4" Conduit Size Punch, Hole Size: 4-1/2"
  • 2983AV 4" Conduit Size Die, Hole Size: 4-1/2"
  • 30236 Plastic Case
PRICE
$1,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7304
DescriptionStandard Round Knockout Punch Kit
BrandGreenlee