Nachi, 7311BMUC3, Angular Contact Ball Bearing, Flush Ground, 55MM Bore x 120MM OD x 29MM W
Write a Review
|
Questions & Answers (0)
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 mm |
| Bore Diameter | 55 mm |
| Static Load Rating | 52000 Single, 104000 Duplex N |
| Bore | 55 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 120 mm |
| Diameter | 120 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 121,000 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 6,700 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7311BMUC3 |
| Static Load Rating (N) Duplex | 104,000 |
| Dynamic Load Rating (N) Single | 74,300 |
| Static Load Rating Single | 52,000 N |
| Oil Duplex Max Speed | 5,400 rpm |
| Brand | Nachi |