Nachi, 7320BMUC3, Angular Contact Ball Bearing, Flush Ground, 100MM Bore x 215MM OD x 47MM W
Write a Review
|
Questions & Answers (0)
PRICE
$649.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 mm |
| Bore Diameter | 100 mm |
| Static Load Rating | 148000 Single, 297000 Duplex N |
| Bore | 100 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 215 mm |
| Diameter | 215 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 274,000 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 3,600 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7320BMUC3 |
| Static Load Rating (N) Duplex | 297,000 |
| Dynamic Load Rating (N) Single | 168,000 |
| Static Load Rating Single | 148,000 N |
| Oil Duplex Max Speed | 2,900 rpm |
| Brand | Nachi |