Nachi, 7209BMUC3, Angular Contact Ball Bearing, Flush Ground, 45MM Bore x 85MM OD x 19MM W
Write a Review
|
Questions & Answers (0)
PRICE
$61.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 mm |
| Bore Diameter | 45 mm |
| Static Load Rating | 24300 Single, 48600 Duplex N |
| Bore | 45 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 85 mm |
| Diameter | 85 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 55,800 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 9,400 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7209BMUC3 |
| Static Load Rating (N) Duplex | 48,600 |
| Dynamic Load Rating (N) Single | 34,300 |
| Static Load Rating Single | 24,300 N |
| Oil Duplex Max Speed | 7,500 rpm |
| Brand | Nachi |