- 28" (33.6"H With Handle)
- Watchtower Handle Has Ergonomic, Comfort Grip
- Dome Cap Provides Strength And Durability
- Easy Placement And Pick-Up
- Flange On Bottom Grabs Base For Tight Fit
- Durable Polyethylene
- Bright Orange For Visibility
- Recycled Rubber Bases In 10 And 12 Lbs. Sold Separately
Plasticade 7328-LD-O 28" Watchtower Delineator, Polyethylene, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 33-5/8 in |
| Weight | 1 lbs |
| Reflective | No |
| Base Weight | 10/12 lbs |
| Diameter | 4 in |
Product Details
| Type | Delineator Post |
| Fillable | No |
| Color | Orange |
| Foldable | No |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 7328-LD-O |
| Accepts Barricade Light | No |
| Grabber Top | Yes |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted Meets MUTCD Standards |