- No Sheeting
- Made Of Low Density Polyurethane
- Enhanced Material Formulation For
- Superior Reboundability & Durability
- Power Dome Extends Usable Life
- Handle And Dome Interfuse Creating Strength
- Thicker Wall
- Resists Denting
- Tight Stacking & Packing
- Maximizes Transport And Storage Space
- Tire Locking Ring Design
- Inhibits Movement Of Drum On Road Surface
- Wedge Fit Created From Skirt Ramp And
- Elliptical Shaped Bottom
- Textured Skirt Increases Friction And Grabs Tire
- Anti-Roll Design, Flat Sections On Two Sides
- Revolutionary Light Folding, Light Mounting Design
- Light Easily Turns For Stacking
- Comfort Grip Handle
Plasticade 456-LD-T Commander Traffic Drum, Orange, 23-1/2"W x 39-1/2"H, LDPE
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Height | 39-11/16 in |
| Weight | 8 lbs |
| Reflective | No |
| Diameter | 23-1/2 in |
Product Details
| Sheeting | None |
| Type | Traffic Barrel |
| Reflective Tape | No |
| Fillable | No |
| Color | Orange |
| Foldable | No |
| Material | LDPE |
| Description | Plasticade 456-LD-T Commander Traffic Drum, Orange, 23-1/2"W x 39-1/2"H, LDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | 456-LD-T |
| Accepts Barricade Light | Yes |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH AcceptedMeets MUTCD Standards |