Plasticade Traffic Barricade A-Frame 8 Ft. With 1 Rail
|
Questions & Answers (0)
Product Description
PORTABLE TRAFFIC BARRICADE
ONE PANEL
Stores easily, sets up in seconds to direct traffic or limit access indoors or outdoors. Super strong polyethylene 42"H x 28"W legs take repeated impact. One of 7-1/2"Wx96"Lx1-1/8"thick board has high visibility reflective sheets on both sides. Meets MUTC standards.
ONE PANEL
Stores easily, sets up in seconds to direct traffic or limit access indoors or outdoors. Super strong polyethylene 42"H x 28"W legs take repeated impact. One of 7-1/2"Wx96"Lx1-1/8"thick board has high visibility reflective sheets on both sides. Meets MUTC standards.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 3 in |
| Height | 40 in |
| Weight | 20 lbs |
| Reflective | Yes |
| Panel Length | 96 in |
| Reflective Stripe Height | 8 in |
| Panel Width | 8 in |
Product Details
| Assembly Required | Yes |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 200A8-EG |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 1 |
| Type | Type I Barricade |
| Fillable | No |
| Color | White |
| Foldable | No |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | Meets MUTCD standards |