Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB188307

Nexel® 4 Shelf, Chrome Wire Shelving Unit, Add On, 30"W x 24"D x 74"H

Product Description
✓ Simple tool-free assembly
✓ 800 lbs. capacity of evenly distributed weight
✓ Open design allows air and light circulation while minimizing dust accumulation

Simplify storage in your facility with our Nexel® Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This add-on wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additional shelves (sold separately) can add levels. NSF approved. 1-Year Limited Warranty.

  • Includes 2 posts with levelers, 4 shelves, snap-on sleeves, and S-hooks
  • All shelves are adjustable on 1" increments
  • 30"W x 24"D x 74"H
  • PRICE
    $149.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    149.95
    Buy 3+ units
    139.95Save $10.00 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30 in
    Depth24 in
    Height74 in

    Product Details

    Assembly RequiredYes
    TypeAdd On Unit
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorChrome
    ApplicationDry
    FinishChrome
    Number of Shelves4
    MaterialSteel
    Manufacturers Part NumberA24307C
    Unit TypeStandard
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF