3M™ Scotch-Brite™ 7447 PRO Disc 6" x NH VFN Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ 7447 PRO Disc 6" x NH VFN Grit Aluminum Oxide
Our Scotch-Brite™ 7447 PRO Disc combines flexible fibers with outstanding cut to help you accomplish tough cleaning jobs or produce fine finishing results, use after use. It is a superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks.
Applications are Surface Conditioning.
Industries Include Manufacturing.
Our Scotch-Brite™ 7447 PRO Disc combines flexible fibers with outstanding cut to help you accomplish tough cleaning jobs or produce fine finishing results, use after use. It is a superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks.
Applications are Surface Conditioning.
Industries Include Manufacturing.
PRICE
$336.00 Sold in packages of 100 / $3.36 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 |
| Diameter | 6 in |
Product Details
| Max RPM | 12000 rpm |
| Color | Maroon |
| Series | PO-DC |
| Manufacturers Part Number | 7100048870 |
| Grit | VFN |
| Grade | Very Fine |
| Product Type | Disc |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |