Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RWM Casters

Model # :WBB1103217

MPN #: 75-CIR-0630-S

RWM Casters 75 Series 6" x 3" Cast Iron Wheel Swivel Caster - 75-CIR-0630-S

Product Description
RWM Casters 75 Series 6" x 3" Cast Iron Wheel - Swivel Caster

RWM Casters 75 Series industrial casters feature the patented Kingpinless™ caster design. The 75 Series is recommended for the most demanding heavy duty industrial caster applications and is available with up to 3" wheels for higher capacity applications. All swivel sections are supplied with a lubrication fitting for field maintenance. The 75 series is case hardened to provide an extended service life. It will not crack like through hardened or induction hardened construction provided by other caster manufacturers.

PRICE
$209.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height7-1/2 in
Weight Capacity3000 lbs
Weight18.5 lbs
Wheel Diameter6 in
Mounting Bolt Hole Diameter1/2 in
Plate Size6-1/2 x 4-1/2 in
Bolt Spacing2-7/16 x 4-15/16 in

Product Details

Assembly RequiredNo
Wheel MaterialCast Iron
TypeHeavy Duty
Brake TypeNo Brake Included
ColorBlue
Series75
Caster TypeSwivel
Caster Rig MaterialSteel
Caster IndexKingpinless
Package Quantity1
Manufacturers Part Number75-CIR-0630-S
BrandRWM Casters

Warranty

Warranty1 yr