Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3790967

MPN #: 851501

Terrier 7.5 TSE Vertical Plate Lifting Clamp, 16500 lb. Capacity, 2-3/16"Jaw

Product Description
For Vertical lifting, transporting and turning of all steel plates and structures.

Features:
  • Min.WLL is 10% of max. WLL.
  • Lightweight design for easy handling.
  • Tough quality heavy duty welded shell body.
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered.
  • Clamp is locked in closed as well as open position7.5 TSE Vertical Plate Lifting Clamp with 0-2.16 inch jaw opening & 16500 lbs Working Load Limit


PRICE
$1,379.48

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity16500 lbs
Weight58 lbs
Throat Depth4-3/8 in
Max Plate Thickness2-3/16 in
Bail Opening2-15/16 in
Working Load Limit16500 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number851501
BrandTerrier