Flextur 5/8" Vertical Welding Clamp, 4-3/4"L x 1"W x 9-3/8"H, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 5/8" Vertical Clamp. Use with Flextur Welding Tables to hold materials firmly in place on the table top, Fixture Blocks, Turn Tables, and Angle Brackets. These high-quality German made clamps provide tremendous clamping power optimal accuracy when clamping larger materials.
PRICE
$585.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 1 in |
| Height | 9-3/8 in |
| Weight | 8 lbs |
Product Details
| Package Quantity | 4 |
| Manufacturers Part Number | 78908120 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |