Jobber Length Drills
Related Products
Heavy-duty construction for drilling in tougher materials. Manufactured from high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. 3/8" reduced shank to fit certain chucks. Three flats on the shanks on sizes 3/16" and larger for tighter chucking. Black and gold oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Cle-Line 1872-TN 3/8 HSS Heavy-Duty TiN 135 HSS Heavy-Duty Parabolic Jobber Length Drill - Pkg Qty 6
Parabolic flute disperses chips away from the cutting edges more rapidly and increasing coolant flow. Exceptional for deep-hole drilling. Manufactured from high-speed steel. Aerospace-style 135° split point is self-centering, reducing walking. Faster penetration rates than conventional HSS heavy duty jobber drills. TiN (Titanium Nitride) adds lubricity and hardness, enhancing chip flow, finished hole quality and drill life. For drilling in low carbon steel and soft alloy steel. Made In USA. Pack Of 6. 30 Day Warranty.
Heavy-duty construction for drilling in tougher materials. Manufactured from high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Three flats on the shanks on sizes 3/16" and larger for tighter chucking. Black and gold oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
For use in general application. Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. Left-hand helix is ideal for use in screw machines where machine spindle rotation is counter-clockwise. Can substitute for screw extractors to remove broken parts without damaging threaded holes. Bright finish. For drilling in carbon steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.