Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3220101

MPN #: T9067500

Tape Logic® #7500 Reinforced Water Activated Tape, 3" x 125 Yds., Kraft, 8 Rolls/Case

Product Description
Bonds instantly to all corrugated carton surfaces and generates an immediate tamper-evident bond.

Features:
  • Extra strong fiberglass yarns are strategically bonded between sheets of paper to provide an extra margin of strength
  • Excellent flexibility for sealing carton corners and irregular surfaces
  • Water Activated Tape is not affected by extreme hot or cold temperatures


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length125 yd
Width3 in
Core Size3 in

Product Details

TypeWater Activated Paper Tape
MaterialPaper
Package Quantity8
ColorBrown
Manufacturers Part NumberT9067500
Tape DutyIndustrial
BrandTape Logic