Century Drill 75001 Resin Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide
Century Drill 75001 Resin Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 25000 rpm |
| Manufacturers Part Number | 75001 |
| Disc Type | Flap Disc |
| Grit | 36 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |
Related Products
Featuring heavy-duty zirconia grit, DEWALT Type 27 HP Flap Discs remove material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth offers extreme durability, providing a life up to 15 times long than fiber resin metal sanding discs. A Type 27 fiberglass backing delivers a grinding angle of 5-15 degrees.
Ideal for tough grinding applications where final finish is important, the overlapping layers of the flaps on 3M™ Flap Disc 577F continually wear away with use to expose fresh abrasive mineral for a fast, consistent cut, while the cushioning of the flaps creates a blended finish. Flap discs typically generate a finish one grade finer than the disc is graded, reducing finishing steps. A grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium. Flap discs are used on a right angle grinder. Giant size ...
Ideal for tough grinding applications where final finish is important, the overlapping layers of the flaps on 3M™ Flap Disc 577F continually wear away with use to expose fresh abrasive mineral for a fast, consistent cut, while the cushioning of the flaps creates a blended finish. Flap discs typically generate a finish one grade finer than the disc is graded, reducing finishing steps. A grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium. Flap discs are used on a right angle grinder. Giant size ...
Premium performance 3M™ Cubitron™ 3 Flap Disc 1169F is a long-lasting, versatile abrasive disc that includes all the advantages you expect from a flap disc, including conformability and ease of use with a lower risk of gouging. Featuring 3M™ Precision-Shaped Grain (now re-engineered with curved sides) and a durable polyester backing, on carbon steel 3M™ Cubitron™ 3 Flap Disc 1169F delivers up to 49% more total material removed compared to the 3M™ Cubitron™ II Flap Disc 969F 40+ grade and up to 66% compared to 3M™ Flap disc 769F 40+ grade. It ...
Century's Resin Fiber Discs, abrasive aluminum oxide resin fiber sanding discs, have electrostatically deposited grains for fast smooth cutting action. High resistance to heat, glazing, and loading. Are excellent on ferrous and non ferrous metals. Recommended for blending edges, seams and corners, weld grinding, and deburring. 3 PACK Abrasive aluminum oxide resin fiber sanding discs have electrostatically deposited grains for fast, smooth cutting action. High resistance to heat, glazing, and loading, and are excellent on ferrous and non-ferrous metals. Recommended for blending edges, ...