- Abrasive aluminum oxide resin fiber sanding discs have electrostatically deposited grains for fast, smooth cutting action.
- High resistance to heat, glazing, and loading, and are excellent on ferrous and non-ferrous metals.
- Recommended for blending edges, seams and corners, weld grinding and deburring.
Century Drill 75301 Resin Fiber Disc 7" x 7/8" 36 Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Century's Resin Fiber Discs, abrasive aluminum oxide resin fiber sanding discs, have electrostatically deposited grains for fast smooth cutting action. High resistance to heat, glazing, and loading. Are excellent on ferrous and non ferrous metals. Recommended for blending edges, seams and corners, weld grinding, and deburring. 3 PACK
PRICE
$8.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 25000 rpm |
| Manufacturers Part Number | 75301 |
| Disc Type | Flap Disc |
| Grit | 36 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |