- 750VA/450 watt output power capacity compatible with North American 120V/60Hz power
- 1U rackmount UPS installs in standard 2 or 4 post 19 inch racks with a depth of only 16.75 inches
- Protects sensitive networking equipment from blackouts, voltage fluctuations and transient surges
- Line interactive Automatic Voltage Regulation (AVR) corrects inputs from 83-147VAC back to usable 120V levels without consuming battery power
- AVR circuits boost undervoltages by 14% depending on the severity and reduces overvoltages by 12%
- Network interfaces support simultaneous communications via USB, DB9 serial and SNMPWEBCARD slot
- Included PowerAlert UPS monitoring software supports safe unattended shutdown, monitoring and control via local connected servers, plus any number of additional servers over IP
- Communications ports support on-battery, low-battery, power-restored, AC-voltage, DC-voltage, output current monitoring, battery charge current, battery capacity, internal UPS temperature, AC line frequency, timed inverter shutoff, activate self-test and load bank output power control
- Built in Emergency Power Off (EPO) interface with cable
- Sine wave output in AC and battery modes
- Half load runtime of 24 minutes (375VA/225 watts)/Full load runtime of 7 minutes (750VA/450 watts)
- Includes 6 NEMA 5-15R output receptacles arranged in 2 switchable single-outlet load banks
- Integrated 2 bank switched PDU enables remote outlet management for load shedding or remote reboot of individual devices
- 3 stage metered LEDs offer current monitoring and battery charge level
- Mains power and voltage regulation LEDs offer at-a-glance power status information
- Front panel switches support self-test and alarm cancel functions
- UPS ships fully assembled in full compliance with DOT regulations, no time consuming connection of internal batteries by user required
- UL (USA), cUL (Canada), NOM (Mexico), FCC Class A (Emissions) listed
- 2 year manufacturer's product warranty, $250,000 Ultimate Lifetime Insurance
Tripp Lite SMART750RM1U 750VA UPS Smart Pro Rack/Tower Line-Interactive 6 Outlet
|
Questions & Answers (0)
Product Description
750VA line interactive UPS for server, network and telecommunications equipment/1U rackmount form factor/Corrects brownouts and overvoltages from 83 to 147/Sine wave output in both AC and battery mode/Uninterruptible Power Supply (UPS) maintains battery derived AC output during blackouts and severe voltage fluctuations/NEMA 5-15P input plug/Network-grade AC surge and noise suppression/Network management interfaces includes USB port, DB9 serial port and SNMPWEBCARD slot/Supports simultaneous detailed monitoring of equipment load levels, self-test data and mains power conditions via all 3 network interfaces at once/Includes PowerAlert monitoring software and complete cabling/Emergency Power Off (EPO) interface/Integrated 2 bank switched PDU/3 stage metered current monitoring and battery charge LEDs/Mains power and voltage regulation LEDs/Audible alarm/Self-test/Supports 2 or 4 post rackmount installation/Field replaceable, hot swappable internal batteries/Attractive all-black UPS design/Two Year Limited Warranty with $250,000 connected equipment insurance/Extended warranty and service contracts available
PRICE
$879.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Dimensions (H x W x D) | 1.75 x 17.5 x 16.75 |
Product Details
| LED 1 | Battery Charge |
| LED 3 | Load Level |
| Battery Recharge Rate | 2-4 hours to 90 Percent |
| Volt Amps | 750 A |
| Full Load Run Time | 7 Minutes |
| Watts | 450 W |
| Input Plug Type | NEMA 5-15P |
| Manufacturers Part Number | SMART750RM1U |
| Number of Outlets | 8 |
| LED 2 | Battery Warning |
| LED 4 | Power |
| Brand | Tripp Lite |
| Max Input | 4.6A / 508 watts |
| Alarms | Yes |