JET JT9-751015 R3 Carbide Inserts (Pack of 10) for Round Chamfers for JB-10R
Write a Review
|
Questions & Answers (0)
Product Description
R3 Indexable Inserts for the JET JB-10R Portable Plate Beveling Machine
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.8 in |
| Width | 1.5 in |
| Height | 0.51 in |
| Weight | 0.1 lbs |
Product Details
| Type | Carbide Inserts |
| Package Quantity | 1 |
| Description | R3 Carbide Inserts (Pack of 10) for Round Chamfers |
| Color | Black |
| Manufacturers Part Number | JT9-751015 |
| For Use With | JB-10R Portable Plate Beveling Machine |
| Brand | JET |
Warranty
| Warranty | 90 Day For Manufacturer Defect |