The genuine Wilton part number WL9-2907600 Pipe Jaw Assembly, is sold for the combination vises listed below. When the old pipe jaws wear out or if you just need a set they just bolt on.You know r=that Wilton manufacturers quality products. For Use With: Jet C-3 (Before 1984) Combination Pipe and Bench Vise C-3 (After 1984) Combination Pipe and Bench Vise C-3 (After 1998) Combination Pipe and Bench Vise
Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base Features: Made from high strength steel Double lock down swivel base Large anvil work surface Grooved steel jaw inserts
The BV-4M-3 4" three way vise from Baileigh Industrial® is unique in that it has 3 distinct mounting surfaces that allow to hold your material at many different angles. It's small size makes it perfect for any application or for drill presses that have small tables. Features: 4" Drill Press Vise 3 unique mounting surfaces 1.6 tons of clamping force Jaws Hardened to 50 HRc Handle and Jaws have a Black Oxide finish One-piece cast-iron body Fixed prismatic jaws with cross V-grooves 3.97" Max Vise opening 4-1/16" Wide jaws 1/2" Mounting Slot Base Size is 13-3/8" x 8-1/4" Weights 13 lbs.
This authentic replacement item is designed for use with Wilton vise. This nut helps to secure spindle handle assembly and allows user to tighten or loosen vise grip. This assembly includes a metal but, bolt and a washer. Please note you would need a wrench installing/removing this item. For Use With: Jet 415 Mechanics Vise 656A Utility Vise 676 Utility Vise
This is a genuine Wilton replacement part for use with vises. The Serrated jaw inserts with used as a replacement jaw that fits on the sliding and stationary jaws. When the jaw is tightened down it will securely hold the workpiece. To install you will need an allen wrench. The components are made of high-quality metal. The item is sold individually. For Use With: Jet C-0 (Before 1998 New) Combination Pipe and Bench Vise C-0 (After 1998) Combination Pipe and Bench Vise 350 (After 1998) Machinist Vise 350 (Before 1998 New) Machinist Vise