Century Drill 75300 Resin Fiber Disc 7" x 7/8" 24 Grit Aluminum Oxide
Century Drill 75300 Resin Fiber Disc 7" x 7/8" 24 Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 25000 rpm |
| Manufacturers Part Number | 75300 |
| Disc Type | Flap Disc |
| Grit | 24 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |