- Aluminum oxide grit and premium resin bond for professional results.
- For use on all types of ferrous metals.
- Fiberglass reinforced for safety and increased durability.
- Available in 1/8" and 1/4" thickness for cutting and grinding applications.
Century Drill 75549 Depressed Center Grinding Wheel 6" x 7/8" Type 27 Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Century's Depressed Center Grinding Wheels - Metal feature a silicon carbide grit and premium resin bond for professional results. For use on Concrete Brick Cast iron and other masonry materials. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thicknesses for cutting and grinding applications.
PRICE
$4.45
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .25 in |
| Diameter | 6 in |
Product Details
| Max RPM | 10200 rpm |
| Manufacturers Part Number | 75549 |
| Wheel Type | Type 27 |
| Grit | 24 |
| Grade | Extra Course |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |