Norton 66252801864 Gemini Grinding and Cutting Wheel 6" x 1/8" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Depressed center wheels may also be referred to as raised hub wheels or by their shape designation of "Type", with Type 27 being the most popular. The depressed center design allows the flange/lock nut to recess within the wheel so that it can be used for various grinding and cutting applications. Depressed center wheels are designed to handle the most severe right angle grinding applications from heavy stock removal to rough blending. More recently, depressed center wheels have been designed to increase the utility of the tool for cut-off applications. While large right angle grinders (7" & 9") have been around for many years, small or mini grinders that handle 4", 4-1/2" and 5" wheels have made this machine, and wheel category, the most popular in power tools. Consistent performance at a competitive price -Used for cut-off, notching, cleaning pipes and weld beads -Extremely fast cut -Excellent wheel life
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$210.00 Sold in packages of 20 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .095 in |
| Diameter | 6 in |
Product Details
| Max RPM | 10185 rpm |
| Series | Gemini |
| Converted Form | Grinding and Cutting Wheel |
| For Use With | Right Angle Grinding |
| Wheel Type | Type 27 |
| Grit | 24 |
| FOD | 0824746 |
| Manufacturers Part Number | 66252801864 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |