Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503218

MPN #: CPWPlus 35P

Adam Equipment CPWPlus 35P Digital Bench Scale with Indicator Stand, 75 lb x 0.02 lb

Product Description
Reliable and durable in the field, office, lab or factory. The CPWplus series of scales offers an extensive range of models and configurations to accommodate a variety of applications. Choose the CPWplus for compact portability, the CPWplus-P version with pillar mounted display, the CPWplus-M or CPWplus-L for large platforms, or the CPWplus-W with handlebars and wheels. Simple operation, a selection of platform sizes, battery and AC operation, and rugged construction all combine to make the CPWplus series truly a great value in this industrial range.

Features:

  • Stainless steel platforms
  • Adjusting feet and level
  • RS-232 bi-directional interface
  • Battery powered / AC Adapter
  • 4 weighing units


PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width11-13/16 in
Height21-7/16 in
Weight Capacity75 lbs
Weight10 lbs
Readability0.02 lbs
Display Digit Height0.9" (22mm)
Platform Length11-13/16 in
Unit of Measurementkg, lb, oz, lb:oz
Platform Width11-13/16 in
Pan/Platform Size11-13/16" x 11-13/16"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power Supply12VAC 150mA Adapter, 6 x AA Batteries
Operating Temperature0° - 40°C / 32° - 104°F
MaterialStainless Steel
Manufacturers Part NumberCPWPlus 35P
BrandAdam Equipment
TypeBench Scale
ColorSilver
SeriesCPWplus
CalibrationAutomatic External
Capacity1200 oz
Voltage12 V
Package Quantity1
InterfaceRS-232
Battery Life Hours3
Stabilization Time2 Seconds
Housing MaterialStainless Steel
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

Electrical Safety MarkingsCE, cUL