Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brecknell

Model # :WBB2282571

MPN #: GP250-USB

Brecknell GP250-USB Digital Bench Scale with USB Port, 250 x 0.5 lb, 12-1/2" x 11" Platform

Product Description
Brecknell GP-USB Series bench scale features a USB virtual COM port that communicates between scale and computer. Durable 22 gauge steel base designed to protect against damage to scale. Electro-mechanical design ensures greater accuracy even at higher weight capacities. Attached handle allows for easy transport. The 1" high internal backlit display is easily readable and integrated into the scale base. Attached handle allows for easy transport. Keyboard functions include Hold, Tare and Units. Unique key button design ensures reliablity and longevity. To conserve battery life the display with shutdown after two minutes of non-use. Capable of withstanding 200 kg or 400 lb of weight without damaging the scale. Can be configured via the keypad for Off, two or four minutes. The scale operates on one 9V battery (included), and AC adapter and USB cable (not included). Note: AC Adapter and USB Cable Sold Separately.

PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width12-1/2 in
Height2-3/16 in
Weight Capacity250 lbs
Weight6 lbs
Readability0.5 lbs
Display Digit Height1"
Pan/Platform Size12-1/2" x 11"
Unit of Measurementkg, lb

Product Details

TypeShipping Scale
DisplayBacklit LCD
Power SupplyInternal 9V Battery (Included), AC Adapater & USB Cable (Not Included)
Accuracy(+/-) 3 Displayed Divisions °F
Includes9V Battery
MaterialSteel
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part NumberGP250-USB
Legal for TradeNo
BrandBrecknell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFCC, UL/cUL