Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB1025782

MPN #: GKaM

Adam Equipment GKaM NTEP & CA Approved LCD Indicator

Product Description
Packed with smart features, the affordable GKa indicator provides a simple user interface, resulting in speedy operation and quick results. The built-in checkweighing function allows users to easily view if samples are above, below or at set targets. With a full keypad, the GKa achieves counting applications with the same indicator, making it versatile and flexible. Housed in solid ABS plastic, the GK is sturdy and simple to clean. The indicator is equipped with a wall bracket for fast, secure mounting. The brightly backlit LCD features large digits for clear viewing and a capacity tracker to help prevent overloads. The GKa-M is NTEP and Measurement Canada approved, and can be used with platforms such as PT and PTM Five weighing units (g, kg, lb, oz, lb:oz).

Features:
  • Vivid, backlit LCD easily visible in any lighting conditions
  • Programmable backlight can be set to "always on," "always off" or "light only" when weighing"
  • Capacity tracker built into display for easily monitoring possible overloads
  • Color-coded keys facilitate quick recognition of the most frequently used buttons
  • RS-232 interface is available to provide speedy connection to computers and printers
  • Solid ABS housing is durable for industrial use
  • Splash-proof housing, keypad and display are easy to clean
  • Wall-mount bracket for placing indicator on vertical surface
  • Checkweighing with audible alarm
  • External calibration allows for verification and adjustment with weights
  • Parts counting with freely selectable sample sizes
  • Parts counting optimization automatically refines piece weight as parts are added
  • Preset tare function speeds the process of repetitive weighing
  • Printouts include date and time for data tracking within Good Laboratory Practices (GLP) Guidelines
  • Programmable capacity and readability for a variety of applications
  • Quick and easy configuration using the keypad
  • Selectable digital filtering for animal/dynamic weighing enables consistent results for moving subjects
  • Zero-tracking feature ensures display returns to zero reading
  • Rechargeable battery included for operation almost anywhere
  • Programmable auto power-off to save energy
PRICE
$469.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16 in
Width6-11/16 in
Height4-1/2 in
Weight4 lbs
Unit of Measurementg, kg, lb, oz, lb:oz

Product Details

TypeIndicator
DisplayLCD
ColorGray
Power Supply12VDC 800mA Adapter (Included), Rechargeable Battery
Resolution30,000 to 1
Dual ReadabilityNo
Voltage12 V
MaterialABS Plastic
DescriptionGKaM NTEP Indicator
InterfaceRS-232
Package Quantity1
Manufacturers Part NumberGKaM
BrandAdam Equipment

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCA, NTEP: 12-068