Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503219

MPN #: CPWPlus 35W

Adam Equipment CPWPlus 35W Digital Bench Scale with Handlebar Frame, 75 lb x 0.02 lb

Product Description
Reliable and durable in the field, office, lab or factory, the CPWplus series of scales offers an extensive range of models and configurations to accommodate a variety of applications. Choose the CPWplus for compact portability, the CPWplus-P version with pillar mounted display, the CPWplus-M or CPWplus-L for large platforms, or the CPWplus-W with handlebars and wheels. Simple operation, a selection of platform sizes, battery and AC operation, and rugged construction all combine to make the CPWplus series truly a great value in this industrial range.

Features:

  • Stainless steel platforms
  • Adjusting feet and level
  • RS-232 bi-directional interface
  • Battery powered / AC Adapter
  • 4 weighing units


PRICE
$415.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-11/16 in
Width11-4/5 in
Height2 in
Weight Capacity75 lbs
Weight23.1 lbs
Readability0.02 lbs
Pan/Platform Size19-11/16" × 19-11/16"
Unit of Measurementkg, lb, oz, lb:oz

Product Details

DisplayLCD
ColorSilver
Power Supply12 VAC, 500 mA Power Supply
SeriesCPWPlus
CalibrationAutomatic External
Voltage12 V
MaterialPlastic
Package Quantity1
Manufacturers Part NumberCPWPlus 35W
Stabilization Time2-3 Seconds
BrandAdam Equipment

Warranty

Warranty1 yr