Brecknell LPS150 Bench Digital Scale 150lb x 0.05lb, 12" x 15" Platform
|
Questions & Answers (0)
Product Description
LPS150 scales are particularly suited to shipping and warehouse applications and general purpose weighing. These are very affordable scales with high accuracy. The dual power modes (battery and AC adapter) enable portability or permanent installation (both included). A large, simple to read display can be wall or stand mounted for easy visibility and the large keyboard switches work with gloved hands (wall and desk bracket included).The indicator cable (200 mm) is a coil style for durability and easy extension. The LPS150 features RS-232 interface that can transmit and receive using a demand type protocol. Scale comes standard with NCI protocol and interfaces to most common shipping software, including UPS Worldship Online. A durable low profile platform allows for easy weighing. The LPS150 is a low cost yet versatile and portable scale. Not Legal for Trade. Applications: Shipping/Receiving, Mailroom, Manifest Systems, General Purpose Weighing.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 15 in |
| Height | 1 in |
| Weight Capacity | 150 lbs |
| Weight | 9 lbs |
| Readability | 0.05 lbs |
| Display Digit Height | 0.625" |
| Platform Length | 12 in |
| Unit of Measurement | lb, kg, lb/oz |
| Platform Width | 15 in |
| Pan/Platform Size | 12" x 15" |
Product Details
| Display | LCD |
| Power Supply | AC Adapter, 4 AAA Batteries (Included) |
| Accuracy | 0.1% °F |
| Operating Temperature | 5° - 35° C / 41° - 95° F |
| Material | Stainless Steel |
| Indicator Material | ABS Plastic |
| Manufacturers Part Number | LPS150 |
| Brand | Brecknell |
| Type | Bench Scale |
| Color | Silver |
| Package Quantity | 1 |
| Description | Electronic Bench Scale |
| Interface | RS-232 |
| Battery Life Hours | 20 |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |