Nuvo 76/270, 2 Light-Ceiling Fixt., Square Ruffled Edge, White, 11.75"W X 4.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 76/270, 2 Light-Ceiling Fixt., Square Ruffled Edge, White, 11.75"W X 4.75"H
The 1940's are back with a hint of today. Available in Flemish Gold or Textured Black Finishes and complimented by Ecru diamond patterned Shantung Shades or Gold Washed Alabaster Swirl glass, the Vanguard collection makes a beautiful and timeless addition to any room.
The 1940's are back with a hint of today. Available in Flemish Gold or Textured Black Finishes and complimented by Ecru diamond patterned Shantung Shades or Gold Washed Alabaster Swirl glass, the Vanguard collection makes a beautiful and timeless addition to any room.
PRICE
$17.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11.75 in |
| Height | 4.75 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | White |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 76/270 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |