Amax® 9" LED Square Platter Light, 18.5W, 1200 Lumens, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
9" LED square light Dimmable. Durable metal construction. Simple snap in installation for 3" or 4" J-Box. Black finish, white diffuser. Wet location rated.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 1 in |
Product Details
| Type | LED Platter |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | Black |
| Series | LED Platter Light |
| CRI | 90 |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 18.5 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SMAN9DL-BLK |
| Bulb Type | LED |
| Lumens | 1200 |
| Shape | Square |
| Brand | Amax Lighting |
Compliance & Certifications
| Energy Star Certified | Yes |