Nuvo 76/500 Add on Motion Sensor, White
Write a Review
Questions & Answers (0)
Brushed Nickel is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
Specifications
Product Details
| Manufacturers Part Number | 76-500 |
| Brand | Satco |
Related Products
Breathtakingly beautiful, this black-and-nickel wall sconce is a work of art. A modern work of art. It features a fluted glass shade and a solid steel body. The body is composed of a sleek finish that protects and endures against rust and corrosion. The Crespa lantern-style wall sconce features a classic design. The black metal frame holds a real glass shade. Built-in motion sensor provides security while saving energy. Single medium based socket for use with an Edison T10 or ST19 filament or Edison LED bulbs (40 watts max, not included). Ideal for porches, patios, garage openings, and ...
The HomeGuard LED family of residential security lights, with rugged die cast aluminum construction, are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaries provide reliable security lighting in residential and commercial applications. HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn ...
eSenLite® is one of the most popular LED smart light with flexible, adjustable lighting profiles and utility-saving benefits. Customers like this lightweight, stylish smart LED light because of its high quality, long-lasting lifecycle and easy-to-use features. EE112WMC-BP innovatively integrates the most advanced Doppler/radar motion sensing technology with eSenLite's lighting technology. As an AC-powered motion-sensing ceiling/wall-mount LED smart light, EE112WMC-BP provides two selectable lighting profiles for users. Under Smart mode, the light raises to full brightness when it detects ...
Sunlite LED Dual-Head Square Wall Mount Flood Light Fixture w/ Motion Sensor, 120 Volts, 2400 Lumens
Sunlite LED Square Wall Mount Floodlight fixtures provide ample illumination for all outdoor spaces. Dual heads can be adjusted individually to optimize coverage area. Built-in motion sensor activates lights when movement is detected. With a bright 2400 lumen output at 3000K Warm White color temperature they are an energy efficient solution for your lighting needs. Each fixture uses only 24 watts with a low estimated yearly energy cost of $2.89. (Based on 3 hours/day use at $0.11/kWh) Ideal for security and entryway lighting in residential or commercial locations. Long life, LED ...
The HomeGuard LED family of residential security lights, with rugged die cast aluminum construction, are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaries provide reliable security lighting in residential and commercial applications. HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn ...