Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1298247

MPN #: 76-531

Nuvo 76/531, 2 Light-Flood Light, W/ Adjust. Swivel & Motion Sensor, Black, 14"W

Product Description
Satco 76/531, 2 Light-Flood Light, W/ Adjust. Swivel & Motion Sensor, Black, 14"W

This traditional Old Bronze Finish is complemented by Alabaster glass in this complete product grouping which offers a fixture for every application.

PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in

Product Details

Manufacturers Part Number76-531
BrandSatco