Nuvo 76/600, 1 Light-Ceiling-Flush Mount, Small White Mushroom, Old Bronze, 7.5"W X 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 76/600, 1 Light-Ceiling-Flush Mount, Small White Mushroom, Old Bronze, 7.5"W X 5"H
This traditional Old Bronze Finish is complemented by Alabaster glass in this complete product grouping which offers a fixture for every application.
This traditional Old Bronze Finish is complemented by Alabaster glass in this complete product grouping which offers a fixture for every application.
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7.5 in |
| Height | 5 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Old Bronze |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 1 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 76/600 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |