Sunlite LED Dual-Head Square Wall Mount Flood Light Fixture w/ Motion Sensor, 120 Volts, 2400 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite LED Square Wall Mount Floodlight fixtures provide ample illumination for all outdoor spaces. Dual heads can be adjusted individually to optimize coverage area. Built-in motion sensor activates lights when movement is detected. With a bright 2400 lumen output at 3000K Warm White color temperature they are an energy efficient solution for your lighting needs. Each fixture uses only 24 watts with a low estimated yearly energy cost of $2.89. (Based on 3 hours/day use at $0.11/kWh) Ideal for security and entryway lighting in residential or commercial locations. Long life, LED technology built-in means no bulbs to replace and up to 35,000 hours of maintenance-free service. ETL Listed for wet location installation and IP65 rated.
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6-1/16 in |
| Height | 11-15/16 in |
| Weight | 2 lbs |
Product Details
| Type | Dual-Head Square Wall Mount Flood Light |
| Wattage | 24 W |
| Color Temperature | 3000 K |
| Package Quantity | 1 |
| Manufacturers Part Number | 88911-SU |
| Lumens | 2400 |
| Brand | Sunlite |
Warranty
| Warranty | 2 Years Limited |