- Nautical Design - This nautical style wall mount fixture features a classic three-tiered canopy design and prismatic lens for even light distribution
- Weather Resistant - Made from weather-resistant polycarbonate and acrylic for years of reliable service in all weather conditions
- Medium Base Socket - Uses one standard A19 medium base (E26) bulb (60 watt max, not included). Install an LED bulb for an energy efficient lighting solution
- Multiple Uses - This outdoor wall mount fixture is ideal for use on porches, patios, balconies, entryways, docks, or anywhere decorative lighting is needed
- UL Listed - UL Listed for wet location installation. Made in the USA
Sunlite® Nautical Style Outdoor Wall Light Fixture, E26 Medium Base, 60W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 10 in |
| Height | 13 in |
Product Details
| Type | Outdoor Light Fixture |
| Lamp Included | No |
| Color | Black |
| For Use With | E26 Base A19 Light Bulb |
| Number of Lights | 1 |
| Power Source | Hardwired |
| Mounting Location | Wall |
| Wattage | 60 W |
| Lamp Code | A19 |
| Voltage | 120 V |
| Dimmable | No |
| Made in the USA | Yes |
| Material | Polycarbonate |
| Description | Nautical Style Outdoor Wall Light Fixture |
| Package Quantity | 1 |
| Manufacturers Part Number | 41370-SU |
| Bulb Type | Medium Base |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed |