Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Landscape Lighting

30 Results
LED Downlights & Flood Lights

LED Downlights & Flood Lights

CompareImageBeam SpreadBullet Color FamilyBullet MaterialColor TemperatureEquivalencyPower ConsumptionModel #Price
Moon Visions 22W 5K FL 12VBR40-D-BZT 22W 12V Cool White Flood LED Downlight-Bronze Texture
Flood (FL) = 40° °
Bronze
Cast Aluminum
5000 K
150W Halogen/Mercury Vapor Equivalent
22 Watts W
Ships Same Day
WBB592859
$485.95
Moon Visions 14W 3.5K FL 120VBR30-D-HGT 120V Warm White Flood LED Downlight-Hartford Green Texture
Flood (FL) = 40° °
Hartford Green
Cast Aluminum
3500 K
100W Halogen/Mercury Vapor Equivalent
14 Watts W
WBB592829$299.95
Moon Visions 7W 3.5K FL 12VBR30-D-BZT 7W 12V Warm White Flood LED Downlight-Bronze Texture
Flood (FL) = 40° °
Bronze
Cast Aluminum
3500 K
50W Halogen/Mercury Vapor Equivalent
7 Watts W
Ships Same Day
WBB592730
$279.95
Moon Visions 5W 3.5K FL 120VBR20-D-BZT 5W 120V Warm White Flood LED Downlight-Bronze Texture
-
Bronze
Cast Aluminum
3500 K
150W Halogen/Mercury Vapor Equivalent
5 Watts W
Ships Same Day
WBB592870
$179.95
Moon Visions 22W 3.5K 120VBR40-D-BZT 22W 120V Warm White LED Downlight-Bronze Texture
Flood (FL) = 40° °
Bronze
Cast Aluminum
3500 K
150W Halogen/Mercury Vapor Equivalent
22 Watts W
Ships Same Day
WBB592769
$535.00
Moon Visions 22W 5K FL 120VBR40-D-BZT 22W 120V Cool White Flood LED Downlight-Bronze Texture
Flood (FL) = 40° °
Bronze
Cast Aluminum
5000 K
150W Halogen/Mercury Vapor Equivalent
22 Watts W
WBB592857$389.95
Moon Visions 14W 5K FL 12VBR30-D-HGT 14W 12V Cool White Flood LED Downlight-Hartford Green Texture
Flood (FL) = 40° °
Hartford Green
Cast Aluminum
5000 K
100W Halogen/Mercury Vapor Equivalent
14 Watts W
WBB592849$335.95
Moon Visions 22W 5K NFL 120VBR40-D-BZT 22W 120V Cool White Narrow Flood LED Downlight-Bronze Texture
Narrow Flood (NFL) = 25° °
Bronze
Cast Aluminum
5000 K
150W Halogen/Mercury Vapor Equivalent
22 Watts W
Ships Same Day
WBB592907
$415.95
Moon Visions 5W 3.5K SP 120VBR20-D-BZT 5W 120V Warm White Spot LED Downlight-Bronze Texture
Spot (SP) = 15° °
Bronze
Cast Aluminum
3500 K
35W Halogen/Mercury Vapor Equivalent
5 Watts W
WBB592861$179.95
Moon Visions 14W 3.5K SP 120VBR30-D-HGT 14W 120VWarmWhite Spot LED Downlight-Hartford Green Texture
Spot (SP) = 15° °
Hartford Green
Cast Aluminum
3500 K
100W Halogen/Mercury Vapor Equivalent
14 Watts W
WBB592838$299.95
Showing 1-10 of 14 results
LED Uplights

LED Uplights

Outdoor LED Step Lights

Outdoor LED Step Lights