Model # :WBB1297498
MPN #: SF76/691
Nuvo 76/691, 1 Light-Pendant, Frosted Prismatic, Brushed Nickel, 15"W X 10.5"H
Write a Review
Questions & Answers (0)
Suitable for use in decorative and utility lighting applications, this 3-Light Flush-Mount Old Bronze Dome Fixture offers energy-efficient illumination with an even distribution of light.
Related Products
Ambiate Vitan Linear Globe Pendant Light Fixture will bring vibrant color and a touch of brushed nickel to your home with this beautiful chandelier lighting option. The satin nickel-toned Five light pendant fixture is simple, classic, and traditional in style. This fixture features a linear design and includes Five lights, ideal for illuminating your living spaces, dining rooms, accent lighting or any cozy spot in the house. Features: Stylish Fixture: This stylish pendant light has a frame in satin nickel finished mirror polished steel finish. Set above the hand forged iron globe is a row ...
Ambiate Elia features 4-inline pendants attached to a rectangular canopy. Each pendant is height adjustable. Brings a sleek, modern look to your home with this four-light fixture. The open design of this fixture allows light to shine through while showcasing your favorite shade or accessories. Create a cohesive look in any room with easy adjustable multi-tier pendant light fixture Features: Four Light Pendant: This four light modern linear cluster pendant light is a great addition to any space. With its sleek and stylish design and satin nickel finish, this fixture will surely add charm, ...
Satco 60/1828 Dupont-3 Light Pendant, Satin White, Brushed Nickel, 16"W X 20"H The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
Satco 60/5137 Patton-1 Light Mini Pendant, Frosted, Prairie Bronze, 5.125"W X 50.5"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Satco 60/4148 Surrey-1 Light Mini Pendant, Frosted, Brushed Nickel, 6"W X 33"H The Decker collection is a well thought -out assembly of finely crafted "machined" style parts. Decker's double glass Shade. design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass Shades or Brushed Nickel with Clear and Frosted glass Shades.