Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167032

MPN #: AL10002P5

Ambiate Vitan Linear Globe Pendant Light Fixture, G9 Base, 15W, Satin Nickel

Product Description
Ambiate Vitan Linear Globe Pendant Light Fixture will bring vibrant color and a touch of brushed nickel to your home with this beautiful chandelier lighting option. The satin nickel-toned Five light pendant fixture is simple, classic, and traditional in style. This fixture features a linear design and includes Five lights, ideal for illuminating your living spaces, dining rooms, accent lighting or any cozy spot in the house.

Features:
  • Stylish Fixture: This stylish pendant light has a frame in satin nickel finished mirror polished steel finish. Set above the hand forged iron globe is a row of five sphere frosted glass bulb covers that offer a diffused light
  • Satin Nickel Finish: The Five light single pole linear globe pendant fixture features a brushed texture to add a touch of luxury to your home. This classic fixture comes in a beautiful nickel finish and a brushed nickel texture that is sure to add elegance to any room you choose to place it in
  • Finish: Sand Nickel
  • 5 x G9 Socket 15W Max
  • IP20 Rated
  • ETL Listed


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width11 in
Height66-3/8 in
Number of LED Bulbs5 lbs

Product Details

TypePendant Light Fixture
Lamp IncludedNo
ColorSilver
Mounting LocationPendant
Wattage15 W
Voltage120 V
MaterialAluminum/Glass
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10002P5
Base TypeG9
ShapePole
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed