Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131771

MPN #: 7100097767

3M™ 760 UV Adhesive Sealant, 290 ml Capacity, Gray - Pkg Qty 12

Product Description
3M™ Adhesive Sealant 760 UV is a single-component, moisture-curing, elastomeric, isocyanate-free adhesive sealant that offers exceptional UV resistance and long term durability
Features:
  • High performance bonding
  • Excellent UV resistance
  • Permanently elastic to allow joint movement
  • 10-30 minute skin time, paintable immediately
  • Silane Modified Polymer (SMP) adhesive sealant
  • Low VOC
  • Gap filling capabilities
  • Single component, moisture-curing sealant offers a simplified production
Recommended Applications:
  • Panel to post bonding on trucks, trains, trailers and specialty vehicles
  • Architectural panels


PRICE
$323.40  Sold in packages of 12 / $26.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size290 ml

Product Details

TypeAdhesive
Package Quantity12
ColorGray
Series760 UV
Manufacturers Part Number7100097767
Brand3M