Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131774

MPN #: 7100197989

3M™ 550FC Polyurethane Adhesive Sealant, 600 ml Capacity, Black - Pkg Qty 12

Product Description
3M™ Polyurethane Adhesive Sealant 550 Fast Cure is our low viscosity adhesive that has a fast set time and creates a permanently elastic bond. It is ideal for bonding a variety of similar and dissimilar materials. This one-component polyurethane adhesive provides fast cure time. The low viscosity formula is ideal for creating very thin bond lines
Features:
  • Fast set and cure time for fast-paced processes and productivity
  • Elastic formula creates high-strength bonds
  • Multi substrate bonder works on a wide variety of similar and dissimilar substrates
  • One component adhesive for easy application with no mixing or guesswork
  • Paintable after curing for professional results
Recommended Applications:
  • Marine deck to hull bonding
  • Vertical and horizontal expansion joint applications
  • Concrete and masonry control joints
  • Aluminum curtain wall and storefronts
  • Door and window frame perimeters


PRICE
$311.40  Sold in packages of 12 / $25.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size600 ml

Product Details

TypeAdhesive
MaterialPolyurethane
Package Quantity12
ColorBlack
Series550FC
Manufacturers Part Number7100197989
Brand3M