Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB3221977

MPN #: 7079808787

DAP® Products Silicone Max Premium All Purpose Silicone Sealant, 10.1 fl. oz., Gray, Pack of 12 - Pkg Qty 12

Product Description
DAP® Silicone Max® Premium Window & Door sealant the provides maximum silicone performance to seal out air and water in window, door and siding applications. Provides maximum flexibility and adhesion to withstand contraction and expansion caused by temperature and weather fluctuations. It has twice the joint movement capability of many other sealants so it won't crack or shrink, providing a durable, 100% waterproof and weatherproof seal. It is rain and water ready in just 30 minutes and is ideal for a wide variety of applications such as sealing around windows, doors, siding and trim. Silicone Max has a lifetime guarantee and meets ASTM C920, Class 50, for interior/exterior use.

Features:
  • Stays flexible under extreme conditions, ensuring a secure and reliable bond
  • Suitable for both indoor and outdoor projects, making it a versatile choice for all projects
  • Minimal scent for a more comfortable working environment
  • Maintains a consistent surface with minimal shrinkage, ensuring a reliable, long-lasting performance


PRICE
$171.00  Sold in packages of 12 / $14.25 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1.oz.

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionPremium All Purpose Silicone Sealant
ColorGray
Manufacturers Part Number7079808787
BrandDAP Products