Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Century Drill & Tool

Model # :WBB2139597

MPN #: 76047

Century Drill 76047 Angle Grinder Cup Brush 4" Dia. Crimped Steel 0.0118"

Product Description
Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications. The solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration. Excellent for removing heavy surface corrosion and weld splatter. Industrial wire brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.

  • Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications.
  • Solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration.
  • Excellent for removing heavy surface corrosion and weld splatter.
  • Industrial Wire Brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.

PRICE
$15.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter5/8-11 in
Wire Size0.0118 in
Diameter4 in

Product Details

Wire MaterialSteel
Wire StyleCrimped
Manufacturers Part Number76047
BrandCentury Drill & Tool