- Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications.
- Solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration.
- Excellent for removing heavy surface corrosion and weld splatter.
- Industrial Wire Brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.
Century Drill 76062 Angle Grinder Cup Brush 6" Dia. Knot Steel 0.02"
Write a Review
|
Questions & Answers (0)
Product Description
Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications. The solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration. Excellent for removing heavy surface corrosion and weld splatter. Industrial wire brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 5/8-11 in |
| Wire Size | 0.02 in |
| Diameter | 6 in |
Product Details
| Wire Material | Steel |
| Wire Style | Knot |
| Manufacturers Part Number | 76062 |
| Brand | Century Drill & Tool |