Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947857

MPN #: 761152

Allpoints 761152 Portable-2 Range Brnr

Product Description
  • Deluxe Portable Griddle Tops
  • For 2 Burners.
  • For Use On Commercial Range Gas Burners, Open Fires,
  • Outdoor Grills.
  • Stores In Oven.
  • 3/16" Construction Cast Steel
  • 1" Deep
  • With Heat-Resistant Handles
  • Coated With Pure Vegtable Oil
  • Not Dishwasher Safe
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number761152
TypeHardware
BrandAllPoints