Brady® Danger Accident Prevention Tag With Overlaminate, Polyester, 3"W x 5-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Tags come with 3/8" eyelets, nylon fasteners, and a self-adhesive, clear overlaminate flap which is pressed over the tag face for permanent protection. Accident Prevention Tags: DANGER.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
| Size | 5-3/4"H x 3"W |
| Thickness | .0098 in |
Product Details
| Material Property | Rigid |
| Sign Legend | Remarks: |
| Type | 1 Sided Prevention Tags |
| Color | Multi-colored |
| Includes | (25) Nylon Fasteners |
| Material | Polyester |
| Description | Danger Accident Prevention Tag |
| Package Quantity | 25 |
| Legend Heading | Danger |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 76192 |
| Indoor/Outdoor | Outdoor Use |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 212 °F °F |
| Shape | Rectangle |
| Brand | Brady |