Brady® Padlock Tag- Danger Do Not Operate, Bilingual English/Spanish, Polyester, 1/Each
Write a Review
|
Questions & Answers (0)
Product Description
Attach padlock tags to padlock shackles to ensure that lock ownership and critical messages are noticed. Calendered vinyl accepts pencil, pen or marker. Employs 3/8 in. metal grommet that fits over most padlock shackles. Dimensions: 3 in. x 2 in. (grommet adds another 1 in. to height). Bilingual Lockout Tags: DO NOT OPERATE. THIS TAG AND LOCK TO BE REMOVED ONLY BY PERSON BELOW. NO ACTIVE EST.
PRICE
$2.89
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 3 in |
Product Details
| Type | Lockout Tags |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Danger Do Not Operate |
| Color | Multi-colored |
| Manufacturers Part Number | 105724 |
| Brand | Brady |