Brady® Danger Equipment Locked Out Tag, Two-part Tags With Stubs, Polyester, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Two-part tags enhance operational control and record-keeping by enabling workers to keep the stubs after attaching the tags, then later give them to managers for verification. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Matching identification numbers are printed on each part of the perforated tag to enhance operational control and record-keeping. Lockout Tags: DANGER: EQUIPMENT LOCKOUT OUT.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 7 in |
Product Details
| Type | Lockout Tags |
| Includes | Nylon Cable Ties |
| Material | Polyester |
| Package Quantity | 25 |
| Description | Danger Equipment Locked Out |
| Color | Multi-colored |
| Manufacturers Part Number | PLLT2 |
| Brand | Brady |