Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WBB2220390

MPN #: 7640

Moldex 7640 Multi-Gas Vapor Smart® Cartridge/Filter Combo

Product Description
7640 comes pre-assembled but, unlike competitive models, they can be easily disassembled. This feature enables the user to replace either the filter or the cartridge or both as they become used up which helps to save money and reduces waste. With other brands, users are forced to discard the entire unit.

Pre-assembled units save time and reduce the chance of error in selecting or assembling cartridge/filter combinations. Simply remove from the bag and attach to the respirator.

The Moldex 7640 combo stacked cartridge/filters are useful in a variety of applications including petrochemical, construction, transportation, and chemical manufacturing.

Features:
  • For use with Moldex 7000 half mask respirator and Moldex 9000 full face respirator.
  • All product and packaging material is 100% PVC-Free, for a greener alternative.


PRICE
$41.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCombination Cartridge, Filter
ColorYellow
ResistanceOil & Non-Oil Based Particles
For Use WithMoldex 7000,7800,9000 Series Respirators
Respirator Cartridge TypeAir Purifying Respirator Cartridge, Filter
Cartridge Approved ForP100,OV,CL,SD,HC,HF,HS,AM,MA,FM
Nuisance Odor RemovalMulti-Gas, Vapors
MaterialPlastic, Woven Fiber
DescriptionMulti-Gas Vapor Smart® Cartridge, Filter Combo
Package Quantity2
Manufacturers Part Number7640
Respirator Connection TypeBayonet
BrandMoldex

Compliance & Certifications

CertificationsNIOSH Approved