MSA Cover For Comfo® & R95 Pre-Filter
Write a Review
|
Questions & Answers (0)
Product Description
Crafted to provide a high level of protection, our easy-to-install Comfo® Respirator Cartridges guard against a wide variety of contaminants. Our filter cartridges protect against dusts, particles, and mists, while our chemical cartridges protect against gases and vapours. Combination cartridges deliver protection from both particulate and gaseous contaminants. The cartridges thread directly to the receptacles on Comfo® and other twin-cartridges respirators.
PRICE
$6.40
16
16
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Cartridge Approved For | NIOSH |
| Material | Hdpe |
| Package Quantity | 1 |
| Color | Black |
| Series | Comfo® |
| Manufacturers Part Number | 489219 |
| Respirator Connection Type | Snap-on |
| For Use With | Comfo® |
| Brand | MSA Safety |
| Respirator Cartridge Type | Filter Cover |
Compliance & Certifications
| Certifications | EN 143NIOSH |