Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WB290365

MPN #: 7960

Moldex 7960 P100 Filter Disk, Nuisance Organic Vapor for 7000 & 9000 Series Respirators, 1-Pair

Product Description
Moldex 7960 P100 Filter Disk, Nuisance Organic Vapor for 7000 Series & 9000 Series Respirators

Features
  • All Moldex Particulate Filters are NIOSH certified
  • Can be used with 7000, 7800 and 9000 series respirators
  • P100 Particulate filter disks are lighter than traditional filter cartridges
  • P100 Particulate filter disks allow for wider field of vision because of low profile design
  • P100 Particulate filters are encased in plastic for durability and rough handling
  • P100 Particulate filter disks fit under welding helmets
  • P100 Particulate filter disks are easy twist on/twist off, with bayonet style attachment
  • P100 Filter Disks have efficiency level of 99.97% or greater against both oil and non-oil based particulate aerosols
  • Piggyback the 7940 P100 Particulate Filter Disk with any Moldex gas/vapor cartridge using the 7920 Piggyback adaptor
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2009 Section 7.11.1.
  • Fiberglass free
  • 100% PVC-Free, like all Moldex products & packaging - for a greener alternative
PRICE
$16.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFilter
Cartridge Approved For7000/7800/9000 Series Respirators
Nuisance Odor RemovalOrganic Vapor
MaterialPlastic, Woven Fiber
Package Quantity2
ColorBlack
Manufacturers Part Number7960
ResistanceOil & Non-Oil Based Particles
For Use With7000/7800/9000 Series Respirators
BrandMoldex
Respirator Cartridge TypeAir Purifying Respirator Cartridge, Filter

Compliance & Certifications

CertificationsNIOSH Approved